Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FLOWLINE

Level Controller w_4 relays & repeater

  • Item# 12U429
  • Mfr. Model# LI55-8411
  • Catalog Page# N/A
  • UNSPSC# 41111938
Level Controller w_4 relays & repeater close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Level Controller
  • Type Local Display
  • Display Type LED
  • Number of Digits 6
  • Source Voltage 12 tp 24VDC
  • Input 115VAC
  • Contact Type SPDT
  • Relays 4
  • Repeater Yes
  • Temp. Range -40 to 149 Degrees F
  • Enclosure Type 1/8 DIN Panel Mount
  • Enclosure Rating NEMA 4X (IP65) Faceplate
  • Enclosure Material Polycarbonate
  • Standards CE, UL, cUL
  • Length 4.68"
  • Width 2.45"
  • Height 5.64"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms