Navigation Menu New

Access My Account, Order History, Lists and more here.

49K046 LV41-7201 UNSPSC # 39121531

Tap image to zoom.

Roll over image to zoom.

Float Switch, Switch Actuation Tether Float, Electrical Connection Wire Leads, Cord Length 20 ft

  • Item # 49K046
  • Mfr. Model # LV41-7201
  • UNSPSC # 39121531
  • Catalog Page # 2629 2629
Country of Origin USA. Country of Origin is subject to change.

These tether float switches are activated by a float that is attached to the pump by a flexible tether that can be adjusted so the pump starts and stops automatically at preset levels. They require more space to operate compared to vertical float switches since the flexible tether moves in an arc as the water level rises and falls in the sump basin.

Technical Specs

  • Item Float Switch
  • Rated Voltage 250V AC
  • Amps 10 A
  • Switch Actuation Tether Float
  • Electrical Connection Wire Leads
  • Contact Default Normally Open/Normally Closed
  • Off Point Adjustable
  • On Point Adjustable
  • Max. Liquid Temp. 122 Degrees F
  • Float Length 5 1/2 in
  • Float Material Polypropylene
  • Float Dia. 4 1/8 in
  • Cord Length 20 ft
  • For Use With CE
  • Agency Compliance CE
  • Nominal Voltage 220V AC

These tether float switches are activated by a float that is attached to the pump by a flexible tether that can be adjusted so the pump starts and stops automatically at preset levels. They require more space to operate compared to vertical float switches since the flexible tether moves in an arc as the water level rises and falls in the sump basin.

Back to Top