Skip Content

NC
FLORSHEIM

Men's Work Shoes, Composite Toe Type, Leather Upper Material, Dark Brown, Size 13EEE

  • Item # 20VT92
  • My Part #
  • Mfr. Model # FS2405-13EEE
  • Catalog Page # N/A
  • Catalog Group # H9205
  • UNSPSC # 46181605
Men's Work Shoes, Composite Toe Type, Leather Upper Material, Dark Brown, Size 13EEE close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $126.86 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.1 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with Direct Attach construction, these tumbled full grain leather, steel-toe Oxford shoes feature a moisture-wicking nylon mesh and Cambrelle® lining, a removable F2A dual-density polyurethane cushion insert, a polyurethane midsole, a TPU outsole, and a steel shank. The nonmetallic uppers are designed to help reduce the possibility of marking or scratching work surfaces.

Direct Attach construction is lightweight, flexible, and durable. The upper is placed in a mold and the liquid synthetic soling material is injected, which fuses, or directly attaches, the sole to the upper. This produces a tough, watertight bond.

Note: This footwear is constructed to reduce the accumulation of static electricity by conducting the body charge to the properly grounded flooring system. It must have a lower limit of electrical resistance of 1 megohm and an upper limit of 100 megohms. Meets F2413-11 Section 5.6 requirements.

View More

Technical Specs

  • Item Work Shoes
  • Toe Type Composite
  • Gender Men's
  • Size 13
  • Footwear Width EEE
  • Metatarsal Guard No
  • Insulated No
  • Waterproof No
  • Color Dark Brown
  • Footwear Closure Type Slip On
  • Liner Material Cambrelle(R) and Mesh
  • Shank Material Plastic
  • Midsole Material Polyurethane
  • Outsole Material TPU
  • Footwear Sole Pattern Siped
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System Removable F2A Dual Density PU
  • Non Metallic Upper Yes
  • Max. Heat Rating 250 Degrees F
  • Footwear Construction Type Direct Attached
  • Heel Height Less Than 1/2"
  • Footwear Shank Type Plastic
  • Upper Boot Material All Leather
  • Upper Material Description All Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.37
  • Mark II Slip Test Results- Dairy Tile Dry 0.75
  • Mark II Slip Test Results- Dairy Tile Wet 0.59
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.42
  • Style Number 2405
  • ASTM Footwear Class F2413-11 I/75 C/75
  • CSA Footwear Standard Not Specified
  • Standards F2413-11
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Men's Work Shoes, Composite Toe Type, Leather Upper Material, Dark Brown, Size 13EEE is rated 4.3 out of 5 by 13.
Rated 5 out of 5 by from Lucky Safety Shoes I have worn this same shoe for over 10 years. Comfortable and durable. I work on concrete and go all day without foot discomfort.
Date published: 2016-03-08
Rated 5 out of 5 by from Great shoe The FS2405 is the most comfortable shoe that I have ever had. Even with the safety toe, it is more comfortable than the casual shoes I have owned, so I wear them everywhere. They hold up well too, I am on my 3rd pair and hope the never stop making them.
Date published: 2015-06-07
Rated 3 out of 5 by from Good with a problem I really like these shoes, but I have had a problem with Florsheim shoes lately. Although they are long enough and wide enough, the instep is too low and presses on the top of my foot.
Date published: 2015-04-23
Rated 4 out of 5 by from Satisfies customer Good service and the sales person was pleasant to talk to
Date published: 2014-11-14
Rated 5 out of 5 by from Very Comfortable, Excellent Quality. I'm a Captain of an offshore supply boat and I'm required to wear safety shoes while on watch in the wheelhouse. I've had problems finding a shoe that was comfortable since I'm on my feet most of the day. I've only been wearing them for a week now. While they still need to be broken in, they feel very good and light weight. I'm considering buying a second pair.
Date published: 2014-08-21
Rated 4 out of 5 by from Good deal for the money Love the easy on/ off
Date published: 2013-02-26
Rated 1 out of 5 by from "Only worn a coulple of times" I was only able to wear these shoes a couple of times. I am on my feet all day on concrete floors in a maufacturing plant. Since these were bought online and worn not able to return them,I feel was a waste of money and time.
Date published: 2013-02-23
Rated 5 out of 5 by from ergonomical and comfortable I work on concrete floor 8 hours six days/week, step on/off standing forklift, walk in circles. My last pair was the same (except lace up model) and the polyurethane soles and insoles are awesome they don't go "flat" even after more than a year of use. I added a met guard to support my arches. I've worn other more expensive brands and florsheim surpasses them all in comfort and ergonomics. Please continue to make this model until I retire in 30 years. Slip on, polyurethane, and "comfortech" combined! Sweet!
Date published: 2012-08-31
  • y_2018, m_6, d_21, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_13
  • loc_en_US, sid_20VT92, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.