Skip Content

 
FLORSHEIM

Dress/Casual Low Steel Toe Work Boots, Style Number FS200

Dress/Casual Low Steel Toe Work Boots, Style Number FS200 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Footwear Style Dress/Casual Low 
  • Gender Men's 
  • Metatarsal Guard No 
  • Predominant Footwear Color Black 
  • Toe Type Steel 
  • Waterproof No 
  • Insulated No 
  • Color Black 
  • Chemical Resisting Sole No 
  • Completely Non Metallic No 
  • Non-Marking Sole No 
  • Static Dissipative Yes 
Size
Please Select
Footwear Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Size
Footwear Width
Price
Qty
Please use Qty box to add item(s) to cart.
FS200
10-1/2
W

$148.57 / pair

Enter location to check availability
Catalog Page #  NA

Price $148.57 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 10-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Color Black
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.65
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.41
  • Style Number FS200
FS200
12
W

$148.57 / pair

Enter location to check availability
Catalog Page #  NA

Price $148.57 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 12
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Color Black
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.65
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.41
  • Style Number FS200
FS200
9-1/2
M

$148.57 / pair

Enter location to check availability
Catalog Page #  NA

Price $148.57 / pair

Technical Specs

  • Footwear Style Dress/Casual Low
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Size 9-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Color Black
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper No
  • Max. Heat Rating Not Specified
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.65
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.41
  • Style Number FS200
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More