TP
FLOROCK

Tan Decorative Quartz Blend, Silica Base Type, Size: 50 lb

  • Item # 19NZ64
  • My Part #
  • Mfr. Model # GL-TAN-14-2-BC
  • Catalog Page # N/A
  • UNSPSC # 31211605
Tan Decorative Quartz Blend, Silica Base Type, Size: 50 lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Paint, Equipment and Supplies~Specialty Paints, Coatings, and Additives~Paint Additives


$116.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 50.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specs

  • Item Decorative Quartz Blend
  • Size 50 lb
  • Base Type Silica
  • Color Tan
  • Coverage 100 sq ft
  • Exposure Interior or Exterior
  • Application Method Apply By Broadcasting Heavily Directly Onto The Surface of Wet Coating, Allow to Cure, Vacuum Off Excess and Apply Clear Topcoat Encapsulating The Decorative Quartz
  • For Use With M-142CN/U0-161CN, M0-072CN/U0144CN, M0-076CN/U0-144CN, M0-090CN/U0-141CN, M0-091CN/U0-161CN, M1-086CN/U0-173CN, M8-072KT, M8-142KT4, Mfr. No. U0-144KT, R0-158KT, U0-141KT, U0-161KT, U0-173KT
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms