C3
FLOROCK

Satin Epoxy FloroGel Concrete Patch Kit, Opaque, 3.2 gal.

  • Item # 19NZ66
  • My Part #
  • Mfr. Model # GELCS
  • Catalog Page # N/A
  • UNSPSC # 31211504
Satin Epoxy FloroGel Concrete Patch Kit, Opaque, 3.2 gal. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Paint, Equipment and Supplies~Specialty Paints, Coatings, and Additives~Floor Coatings


$570.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 33.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • Safety Data Sheet (SDS) Available.
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Technical Specs

  • Item FloroGel Concrete Patch Kit
  • Base Type 100% Solid
  • Resin Type Epoxy
  • VOC Content VOC Free
  • Size 3.2 gal.
  • Color Opaque
  • Finish Satin
  • Dry Time Tack Free 4 hr.
  • Dry Time - Light Traffic 6 hr.
  • Dry Time 6 hr.
  • Dry Time Recoat 6 to 12 hr.
  • Application Temperature 55 Degrees to 90 Degrees F
  • Application Method Trowel
  • Surface Concrete
  • Exposure Conditions Mild to Moderate
  • Features Cures Faster and Stronger Than Concrete
  • Green Environmental Attribute Meets SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Related Products