Skip Content

ST
FLOROCK

Ground Silica SL, White, 50 lb.

  • Item # 19NZ17
  • My Part #
  • Mfr. Model # 1-44BG
  • Catalog Page # N/A
  • UNSPSC # 31211504
Ground Silica SL,Epoxy Thickener,50 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $56.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 51.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ground Silica SL
  • Base Type Silica
  • Size 50 lb.
  • Color White
  • Application Method Trowel
  • Exposure Conditions Mild to Moderate
  • Features Can Be Used with Florock Epoxy Floor Resins for Thickening to A Paste or Mortar for Filling Holes, Cracks, Applying On Walls, Patching, or Creating Self-Leveling Properties
  • For Use With Mfr. No. U0-144KT, M0-076CN/U0-144CN
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.