Navigation Menu New

Access My Account, Order History, Lists and more here.

19NY91 M0-091CN/U0-161CN UNSPSC # 31211504

Gloss Epoxy Floor Resin 4805 Kit, Clear, 20 gal

  • Item # 19NY91
  • Mfr. Model # M0-091CN/U0-161CN
  • UNSPSC # 31211504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Gloss Epoxy Floor Resin 4805 Kit, Clear, 20 gal

  • Item # 19NY91
  • Mfr. Model # M0-091CN/U0-161CN
  • UNSPSC # 31211504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Floor Resin 4805 Kit
  • Base Type 100% Solid
  • Resin Type Epoxy
  • VOC Content VOC Free
  • Size 20 gal
  • Color Clear
  • Finish Gloss
  • Coverage 100 sq ft/gal
  • Dry Time Tack Free 8 hr
  • Dry Time - Light Traffic 12 hr
  • Dry Time 12 hr
  • Dry Time Recoat 12 to 48 hr
  • Application Temperature 55 Degrees to 90 Degrees F
  • Application Method Brush, Roller, Spray
  • Surface Concrete
  • Exposure Conditions Mild to Moderate
  • Standards ASTM C579, ASTM D2370
  • Features Can Also Be Mixed with Ground or Fused Silica to Make An Epoxy Paste or Mortar, Ideally Suited for Use As A Topcoat
  • For Use With M1-067QT, M4-056QT, M5-045QT, M5-046QT, M5-047QT, M6-040QT, M7-062QT, M8-136QT, M8-137QT, M8-138QT, M8-148QT
  • Green Environmental Attribute Meets SCAQMD Requirements

Compliance and Restrictions

  • Hazardous Material - Corrosives
  • This item is restricted in certain countries. View all countries.
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • Safety Data Sheet (SDS) Available.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top