Navigation Menu New

Access My Account, Order History, Lists and more here.

19NY97 U0-141KT UNSPSC # 31211504

Gloss Epoxy Floor Resin 4700 Kit, Clear, 5 gal

  • Item # 19NY97
  • Mfr. Model # U0-141KT
  • UNSPSC # 31211504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Gloss Epoxy Floor Resin 4700 Kit, Clear, 5 gal

  • Item # 19NY97
  • Mfr. Model # U0-141KT
  • UNSPSC # 31211504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Floor Resin 4700 Kit
  • Base Type 100% Solid
  • Resin Type Epoxy
  • VOC Content VOC Free
  • Size 5 gal
  • Color Clear
  • Finish Gloss
  • Coverage 160 sq ft/gal
  • Dry Time Tack Free 8 hr
  • Dry Time - Light Traffic 24 hr
  • Dry Time 24 to 72 hr
  • Dry Time Recoat 8 to 24 hr
  • Application Temperature 55 Degrees to 90 Degrees F
  • Application Method Brush, Roller, Spray
  • Surface Concrete
  • Exposure Conditions Mild to Moderate
  • Standards ASTM D2370, ASTM D695
  • Features May Be Used Alone, with The Addition of Silica Sand, or with Decorative Colored Quartz or Flake Aggregate
  • For Use With M1-067QT, M4-056QT, M5-045QT, M5-046QT, M5-047QT, M6-040QT, M7-062QT, M8-136QT, M8-137QT, M8-138QT, M8-148QT
  • Green Environmental Attribute Meets SCAQMD Requirements

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • Safety Data Sheet (SDS) Available.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top