Skip Content

TP
FLOROCK

Gloss Epoxy Floor Resin 4700 Kit, Gray, 20 gal.

  • Item # 19NY89
  • My Part #
  • Mfr. Model # M0-072CN/U0144CN
  • Catalog Page # N/A
  • UNSPSC # 31211504
Floor Resin 4700 Kit,Epoxy,Gray,20 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,259.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 88.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Floor Resin 4700 Kit
  • Base Type 100% Solid
  • Resin Type Epoxy
  • VOC Content VOC Free
  • Size 20 gal.
  • Color Gray
  • Finish Gloss
  • Coverage 160 sq. ft./gal.
  • Dry Time Tack Free 4 hr.
  • Dry Time - Light Traffic 6 hr.
  • Dry Time 6 hr.
  • Dry Time Recoat 6 to 72 hr.
  • Application Temperature 55 Degrees to 90 Degrees F
  • Application Method Brush, Roller, Spray
  • Surface Concrete
  • Exposure Conditions Mild to Moderate
  • Standards ASTM D695, ASTM D2370
  • Features Restores Worn, Pitted or Deteriorated Concrete to A Smooth, Highly Dense and Lustrous Surface, Can Also Be Mixed with Ground or Fused Silica to Make An Epoxy Paste or Mortar
  • For Use With Mfr. No. M8-138QT, M1-067QT, M7-062QT, M4-056QT, M5-046QT, M5-045QT, M5-047QT, M8-137QT, M8-136QT, M6-040QT, M8-148QT
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is VOC Levels Meet SCAQMD Requirements.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.