Navigation Menu New

Access My Account, Order History, Lists and more here.

52WX39 FR1115015023ER UNSPSC # 52101512

Square Chair Mat, Clear, For Carpet with Padding Up to 1/4 in Thick

  • Item # 52WX39
  • Mfr. Model # FR1115015023ER
  • UNSPSC # 52101512
  • Catalog Page # N/A
Country of Origin United Kingdom. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Square Chair Mat, Clear, For Carpet with Padding Up to 1/4 in Thick

  • Item # 52WX39
  • Mfr. Model # FR1115015023ER
  • UNSPSC # 52101512
  • Catalog Page # N/A
Country of Origin United Kingdom. Country of Origin is subject to change.

Technical Specs

  • Item Chair Mat
  • Shape Square
  • Floor Type For Carpet with Padding Up to 1/4 in Thick
  • Color Clear
  • Overall Dimensions 60 in x 60 in
  • Edges Straight
  • Backing Cleated
  • Material Polycarbonate
  • Thickness 0.0938 in

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Back to Top