Navigation Menu New

Access My Account, Order History, Lists and more here.

52WX33 FR3115226EV UNSPSC # 52101512

Rectangular Chair Mat, Clear, For Carpet with Padding Up to 3/8 in Thick

  • Item # 52WX33
  • Mfr. Model # FR3115226EV
  • UNSPSC # 52101512
  • Catalog Page # N/A
Country of Origin United Kingdom. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Rectangular Chair Mat, Clear, For Carpet with Padding Up to 3/8 in Thick

  • Item # 52WX33
  • Mfr. Model # FR3115226EV
  • UNSPSC # 52101512
  • Catalog Page # N/A
Country of Origin United Kingdom. Country of Origin is subject to change.

Technical Specs

  • Item Chair Mat
  • Shape Rectangular
  • Floor Type For Carpet with Padding Up to 3/8 in Thick
  • Color Clear
  • Overall Dimensions 48 in x 60 in
  • Edges Straight
  • Backing Anti-Static PVC
  • Material PVC
  • Thickness 0.1094 in
Back to Top