Navigation Menu New

Access My Account, Order History, Lists and more here.

52WX10 FR1220019ER UNSPSC # 52101512

Rectangular Chair Mat, Clear, For Laminate, Wood, Tile, Concrete and other Hard Surfaces

  • Item # 52WX10
  • Mfr. Model # FR1220019ER
  • UNSPSC # 52101512
  • Catalog Page # N/A
Country of Origin United Kingdom. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Rectangular Chair Mat, Clear, For Laminate, Wood, Tile, Concrete and other Hard Surfaces

  • Item # 52WX10
  • Mfr. Model # FR1220019ER
  • UNSPSC # 52101512
  • Catalog Page # N/A
Country of Origin United Kingdom. Country of Origin is subject to change.

Technical Specs

  • Item Chair Mat
  • Shape Rectangular
  • Floor Type For Laminate, Wood, Tile, Concrete and other Hard Surfaces
  • Color Clear
  • Overall Dimensions 48 in x 79 in
  • Edges Straight
  • Backing Non-Cleated
  • Material Polycarbonate
  • Thickness 0.0781 in
Back to Top