Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

FLOODSAX Sandless Sand Bag: Freshwater, Saltwater, White, Polypropylene, 20 in Lg, 19 in Wd, 20 PK

Item 
786F09
Mfr. Model 
9878122

Product Details

Catalog Page
1797
Brand
FLOODSAX
Color
White
Length
20 in
Width
19 in
Weight Capacity
50 lb
Material
Polypropylene
For Water Type
Freshwater, Saltwater
UNSPSC
24111501
Country of Origin
China (subject to change)