Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

FLOODMASTER Leak Detection Shut-Off Valve: Detection and Alarm Shutoff System, Brass, 120V AC

Item 
447K15
Mfr. Model 
RS-092-1/2-MK1

Product Details

Catalog Page
N/A
Product Type
Detection and Alarm Shutoff System
Voltage
120V AC
Connection
1/2 in Compression
Pipe Size
1/2 in
Material
Brass
Connection Type
Compression
Max. Operating Pressure
580 psi
Operating Temp. Range
0 °F to 100 °F
Min. Operating Temperature
0 °F
Max. Operating Temperature
100 °F
Number of Sensors
1
Audio Alarm
Included
Audio Alarm
Audio Alarm Included
Current
0.6 A
Sensor Cord Length
10 ft
Power Cord Length
12 ft
Includes
  • (2) 3/8 in x 1/2 in Compression Fittings (Male and Female)
  • 1/2 in Full Port Lead-Free Shut-Off Valve
  • 10 ft Rope Sensor w/ 6 ft Lead Wire
  • 120V AC Wall Plug w/ 12 ft Lead Wire
  • Actuator Assembly
  • Receiver Box
Standards
MA Board of Registration of Plumbers Approval Code P1-0617-575; NSF 372; NSF/ANSI 61
Brand
FLOODMASTER
Manufacturer Part Number
RS-092-1/2-MK1
Shut-Off Feature
Shut-off Feature
UNSPSC
46171604
Country of Origin
USA (subject to change)
Product Description

Hose-fed appliance leak detection and water supply shut-off systems install between the manual shut-off and hose line to detect leaks and stop water flow from supply lines.