Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

FLOODMASTER Leak Detection Shut-Off Valve: Detection and Alarm Shutoff System, Brass, 3/4 in NPT

Item 
447K14
Mfr. Model 
RS-094-3/4-MK6

Product Details

Catalog Page
N/A
Product Type
Detection and Alarm Shutoff System
Voltage
  • 120V AC
  • 208V AC
  • 240V AC
Connection
3/4 in NPT
Pipe Size
3/4 in
Material
Brass
Connection Type
NPT
Max. Operating Pressure
580 psi
Operating Temp. Range
0 °F to 100 °F
Min. Operating Temperature
0 °F
Max. Operating Temperature
100 °F
Number of Sensors
1
Audio Alarm
Included
Audio Alarm
Audio Alarm Included
Current
0.6 A
Sensor Cord Length
8 ft
Power Cord Length
12 ft
Includes
  • 120, 208, 240V AC to 24V AC Step-Down Transformer
  • 3/4 in Full Port Lead-Free Shut-Off Valve
  • 8 ft Sensor and 12 ft Power Plenum-Rated Wires
  • Actuator
  • Magnetized Water Sensor w/ 8 ft Lead Wire
  • Metal Plate
  • Receiver Box
Standards
MA Board of Registration of Plumbers Approval Code P1-0515-489; NSF 372; NSF/ANSI 61
Brand
FLOODMASTER
Manufacturer Part Number
RS-094-3/4-MK6
Shut-Off Feature
Shut-off Feature
UNSPSC
46171604
Country of Origin
USA (subject to change)
Product Description

Water heater leak detection and water supply shut-off systems meet the National Sanitation Foundation and American National Standards Institute (NSF/ANSI) 61 and 372 standards for use with potable water. They install between the cold water line and water heater inlet port to detect plumbing leaks and stop water flow from supply lines.