C3
FLOMEC

2 to 40 gpm Oval Gear Mechanical Flowmeter

  • Item # 407L04
  • My Part #
  • Mfr. Model # 139121-06
  • Catalog Page # N/A
  • UNSPSC # 41112501
2 to 40 gpm Oval Gear Mechanical Flowmeter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $257.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.52 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mechanical Flowmeter
  • Flowmeter Product Group Mechanical Flowmeter
  • For Pipe Size 1"
  • Connection Size 1"
  • Connection Type FNPT
  • Fluid Temp. Range -40 Degrees to 125 Degrees F
  • Wetted Materials Acetal, Aluminum, Buna N, Neodymium, Polyphenylene Sulfide, Stainless Steel
  • Max. Pressure 50 psi
  • Flow Range 2 to 40 gpm
  • Max. Viscosity 44.0 SSU
  • Flow Material Petroleum Fluids
  • Type Oval Gear
  • GPM Max. 40
  • Length 7-1/2"
  • Housing Material Aluminum
  • Fitting Aluminum
  • Chamber Material Aluminum
  • Seal Material Buna N
  • Shaft Material Stainless Steel
  • Accuracy (%) +/-0.25
  • Display Mechanical
  • Master Totalizer 9,999,999.9 gal.
  • Pressure Drop - 100% Flow (PSI) 4.50 psi
  • Pressure Drop - 50% Flow (PSI) 2.00 psi
  • Specific Gravity 0.950
  • O-Ring Nitrile
  • Depth 7-1/4"
  • Thread FNPT
  • Application For Electric Fuel Transfer Pumps, Gravity Feed Systems That Dispense Diesel Fuel, Gasoline, Kerosene
  • Agency Compliance UL Listed
  • Manufacturers Warranty Length 2 yr.
  • Standards UL PLRZ.MH10963, CUL PLRZ7.MH10963
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.