Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FLO-PAC

10 x 4-1/2" Plastic Deck Brush with Squeegee

  • Item# 3U777
  • Mfr. Model# 36190
  • Catalog Page# N/A
  • UNSPSC# 47131605
10 x 4-1/2" Plastic Deck Brush with Squeegee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Deck Brush with Squeegee
  • Trim Length 1-1/2" to 1-3/4"
  • Bristle Color Blue
  • Bristle Material Polypropylene
  • Brush Length 10"
  • Overall Length 10"
  • Brush Width 5"
  • Brush Bristle Firmness Medium
  • Acid Resistant Yes
  • Chemical Resistant Yes
  • Temperature Resistant Yes
  • FDA Compliant No
  • Features Split Shape for Efficient Cleaning, Molded-In Rubber Squeegee for Water Control
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms