Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
FLO N'GO

Plastic Gas Can Pump and Siphon Manual Fuel Transfer Pump, 2 GPM

  • Item# 41D712
  • Mfr. Model# 08338
  • Catalog Page# N/A
  • UNSPSC# 40151532
Plastic Gas Can Pump and Siphon Manual Fuel Transfer Pump, 2 GPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $38.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.66 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easily siphon the gas you need from hard-to-reach fuel tanks. The handle pump helps you maintain control and keep clean during the transfer. Ideal for larger applications such as lawn tractors, boat engines, Jet Skis, ATVs, snowmobiles, farm equipment, pressure washers, snow throwers, and light commercial equipment. Includes child safety lock.

View More

Technical Specs

  • Item Fuel Transfer Pump
  • Pump Design Gas Can Pump and Siphon
  • GPM 2
  • Hose Dia. 1/2"
  • Hose Length 5 ft.
  • Suction Tube Length 16"
  • Metered No
  • Inlet Size NA
  • Housing Material Plastic
  • Nozzle Material Plastic
  • Nozzle Type Manual
  • Self-Priming No
  • Seal Material Nitrile
  • Features Replaces EPA Spout for Clean Easy Transfer Of All Fuels From Fuel Can To Engine. Pump Maintains Siphon Pressure Once Primed. May Be Used As A Pump and As A Siphon. Flows At 2 Gpm, Ideal for 2 Cycle Engines. Made To Fit 5 gal. and 6 gal. Cans Only
  • Compatible Fluids Transfer Fuel From Fuel Can To Engine By Way Of Siphon Or Pump Pressure
  • Standards EPA
  • Manufacturers Warranty Length 1 Year
  • Includes Interior Hose, Exterior EPA Hose, Connecting Hardware and 1 Flo n'go Fuel Transfer Pump
  • For Use With 5 to 6 gal. Fuel Cans
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.