Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
FLIR

Wireless Video Borescope,8mm Camera

  • Item # 35KP99
  • My Part #
  • Mfr. Model # VS70-1W
  • Catalog Page # N/A
  • UNSPSC # 41111737
Wireless Video Borescope,8mm Camera close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,729.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pre-bundled kit is designed to simplify the VS70 Videoscope selection process. This kit addresses the most common videoscope applications. This Wireless General Purpose Combo Kit includes the VS70, wireless handset (VST), and a non-dedicated 8mm long focus camera on a 1-meter semi-rigid cable. The wireless handset makes it easy to manipulate the camera probe while keeping the display in clear view.

View More

Technical Specs

  • Item Wireless Video Borescope
  • Observation Depth 2.36" to Infinity
  • Monitor Size 5.7"
  • Camera Size 8.0mm
  • Shaft Dia. 0.31"
  • Recording Video, Image
  • Wireless Display Yes
  • Power Source Rechargeable Battery
  • Shaft Length 39"
  • Pixel Resolution 640 x 480
  • Probe Lighting System LED Lamp
  • Drop Tested 2m
  • Features Rugged, Waterproof And Shock-Resistant Videoscope That Features Intuitive Handset Controls That Enable Users To Maneuver The Narrow Camera Probe Into Tight Spaces To Deliver Vivid And Sharp Video And Images To A Large 5.7", Ce, Fcc Certified
  • Includes VS70, wireless handset (VST), and a non-dedicated long focus camera on a semi-rigid cable
  • Manufacturers Warranty Length 2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.