ST
FLIR

Type K Mini Jack with Dual Banana Plug Adapter K Thermocouple Temperature Probe, -40° to 482° Temp.

  • Item # 35KP94
  • My Part #
  • Mfr. Model # TA60
  • Catalog Page # 596
  • UNSPSC # 42182209
Type K Mini Jack with Dual Banana Plug Adapter K Thermocouple Temperature Probe, -40° to 482° Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.14 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The TA60 is a Thermocouple Probe with Adapter. Add to your test tools with FLIR Test Accessories to extend the functionality and versatility of your instruments. These accessories are certified to the latest standards and to the highest applicable rating level and come with a 2 year warranty.

View More

Technical Specs

  • Item Temperature Probe
  • Probe Type Temperature Probe
  • Primary Measuring Element Thermocouple
  • Probe Temp. Measuring Element K Thermocouple
  • Temp. Range (F) -40 Degrees to 482 Degrees
  • Temp. Range (C) -40 Degrees to 250 Degrees
  • Probe Connection Type Type K Mini Jack with Dual Banana Plug Adapter
  • Probe Contact Material Welded Bead
  • Probe Wire Length 3 ft. 1"
  • Accuracy +/-2.500 Degrees C
  • Use Measures Air or Surface Temperature
  • For Use With Virtually any Meter with Temperature Range and Accepts Standard Shrouded Banana Plugs or Type K Input
  • Calibration Certificate No
  • Includes Type K Bead Probe, Banana Plug Adapter, Instructions
  • Manufacturers Warranty Length 2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.