Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FLIR

T440 Infrared Camera, -4 to 2192F

  • Item# 23M527
  • Mfr. Model# FLIR T440
  • Catalog Page# 766
  • UNSPSC# 46171615
T440 Infrared Camera,-4 to 2192F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $14,894.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.35 lbs.
Country of Origin Sweden Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Infrared Camera
  • Wireless No
  • Temp. Range (F) -4 Degrees to 2192 Degrees
  • Thermal Resolution 76,800 Pixels
  • IR Detector Resolution 320 x 240 Pixels
  • Thermal Sensitivity 45 mK
  • Picture In Picture Yes
  • Laser Sighting Yes
  • Temp. Accuracy +/-3.6 or +/-2%
  • Focus Method Auto
  • Alarm Yes
  • Visual Light Resolution 3.1 MP
  • Display 3.5" Touch-Screen Color LCD
  • Field of View 25 Degrees Horizontal x 19 Degrees Vertical
  • Removable Memory Card SD
  • File Formats jpg
  • Articulating Lens Yes
  • Special Features Temperature Differential,Isotherm,MSX Enhancement,On-screen image sketch,Video Mode,Advanced Laser Function,IR Window Correction,MeterLink(TM),Periodic Storage,Field of View Match,WiFi Connectivity,Instant Report
  • Multiple Lens Option Yes
  • Spectral Response 7.5 to 13um
  • Focus Range 0.4m to Infinity
  • Emissivity Adjustable 0.1 to 1.0
  • Ambient Temp. Range 5 Degrees to 122 Degrees F (-15 Degrees to 50 Degrees C)
  • Data Logging Yes
  • NIST Certified No
  • Image Frequency 60 Hz
  • Includes SD Memory Card,100-260V AC Adaptor/charger,(2) Li-Ion Rechargeable Batteries,2-bay Battery Charger,Power Supply (with multi-plugs),FLIR Tools Software,USB Cable,Video Cable,Sun Shield,Bluetooth(R) Headset,Lens Cap,Neckstrap, and Hard Case
  • Manufacturers Warranty Length 10 yr. Detector, 5 yr. Battery, 2 yr. Parts and Labor
  • Ambient Temp. Range (F) 5 Degrees to 122 Degrees
  • Display Type High Contrast Landscape LCD
  • Display Size 3.5"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Anguilla, Albania, Armenia, Angola, Antarctica, Austria, Australia, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bonaire, Saint Eustatius and Saba, Bhutan, Bouvet Islands, Botswana, Belarus, Canada, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Cameroon, China, Cuba, Cape Verde, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Algeria, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Georgia, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Croatia, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, North Korea, South Korea, Kuwait, Kazakhstan, Laos, Lebanon, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Swaziland, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uzbekistan, Vatican City, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia and Zimbabwe.

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.