Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FLIR

I3 Infrared Camera, -4 to 482F

  • Item# 11Y553
  • Mfr. Model# FLIR I3-NIST
  • Catalog Page# N/A
  • UNSPSC# 46171615
I3 Infrared Camera,-4 to 482F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Infrared Camera
  • Wireless No
  • IR Detector Resolution 60 x 60 (3,600) Pixels
  • Thermal Sensitivity 150 mK
  • Temp. Accuracy +/- 2%
  • Focus Method Auto
  • Display 2.8 inches
  • Field of View 12.5 Degrees Horizontal x 12.5 Degrees Vertical
  • File Formats Radiometeric JPG
  • Special Features Focus Free Lens, Double Molded Design Meets IP43 Dust/Ssplash Proof Standards, Thumnail Image Gallery, Center Spot Measurement
  • Spectral Response 7.5 to 13um
  • Focus Range 0.6m to Infinity
  • Emissivity Adjustable 0.1 to 1"
  • Ambient Temp. Range 32 Degrees to 122 Degrees F (0 Degrees to 50 Degrees C)
  • Data Logging Fully Radiometeric IR Images
  • Image Frequency 9 Hz
  • Includes MicroSD Memory Card, Rechargeable Battery, 100-240V AC Adaptor/Charger With EU, UK, AU and US Plugs, USB Cable, Hand Strap, Carrying Case And Manual, NIST Certificate of Calibration
  • Manufacturers Warranty Length 2 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Anguilla, Albania, Armenia, Angola, Antarctica, Austria, Australia, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Brunei Darussalam, Bhutan, Botswana, Belarus, Canada, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Cameroon, China, Cape Verde, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Algeria, Estonia, Egypt, Eritrea, Spain, Ethiopia, Finland, Fiji, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Equatorial Guinea, Greece, Guinea-Bissau, Hong Kong, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jordan, Japan, Kenya, Kirghizia, Cambodia, South Korea, Kuwait, Kazakhstan, Lebanon, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Morocco, Monaco, Moldavia, Republic of Montenegro, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Mauritania, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, Niger, Nigeria, Netherlands, Norway, Nepal, New Zealand, Oman, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, Palestinian Territory, Portugal, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Seychelles, Sweden, Singapore, Slovenia, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Republic of South Sudan, Syria, Swaziland, Chad, Togo, Thailand, Democratic Republic of Timor-Leste, Turkmenistan, Tunisia, Turkey, Taiwan, Tanzania, Ukraine, Uganda, Uzbekistan, Vatican City, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Yemen, South Africa and Zambia.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.