C3
FLIR

TRMS Power Clamp, 600A

  • Item # 22UL76
  • My Part #
  • Mfr. Model # CM83
  • Catalog Page # N/A
  • UNSPSC # 41113708
TRMS Power Clamp, 600A close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Electrical Power Testing~Clamp On Power Meters


$368.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.5 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Supplemental product information has been provided to improve the usage and application of this item.

Clamp meter offers both safety and versatility without compromising high performance or innovation for tomorrow’s challenges. Take the CM83 on every job, it delivers advanced meter functions including True RMS accuracy, VFD filter mode, Power Quality Mode (THD, harmonics, watts, phase rotation) AC/DC current and voltage measurement, resistance, capacitance, frequency, diode-test, and continuity check. Use the fast-responding peak hold function to capture inrush currents and transients. The 4-digit, 4,000 count display is LED-illuminated making it bright and easy to read anywhere. Several one-button functions including data hold, min/max, and selectable auto- or manual-ranging. A relative function helps you 'zero out' the meter. The large 1.45 inches (37mm) jaw opening handles conductors up to 1000 MCM.
View Information

Technical Specs

  • Item TRMS Power Clamp
  • Max. Watts 600kW
  • Max. AC Amps 600
  • Max. DC Amps 600
  • Current Accuracy +/-2.8%
  • Max. AC Volts 1000
  • Max. DC Volts 1000
  • Power Factor Yes
  • Calibration Frequency 50/60Hz
  • Max. Resistance 100k
  • Jaw Opening 2"
  • True RMS Yes
  • Operating Temp. Range 32 to 122 Degrees F
  • Display LCD
  • Counts 4000
  • Peak Capture Yes
  • Safety Rating CAT IV-600V
  • Special Features Total Harmonics Distortion
  • Power Source (6) AAA Batteries
  • Includes Test Leads, Battery and Instructions
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products