Skip Content
TP
FLIR

TRMS Clamp Meter, IR Therm, 1000A, NIST

  • Item # 22UL79
  • Mfr. Model # CM78-NIST
  • Catalog Page # 558
  • UNSPSC # 41113708
TRMS Clamp Meter,IR Therm,1000A,NIST close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $550.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item TRMS Clamp Meter
  • Max. AC Amps 1000
  • Max. DC Amps 1000
  • Current Accuracy +/-2.8%
  • Max. AC Volts 1000
  • Max. DC Volts 1000
  • Calibration Frequency 50/60Hz
  • Max. Resistance 40M
  • Jaw Opening 1.6"
  • True RMS Yes
  • Thermometer Type Infrared and Type K
  • Temp. Range IR -20 to 518 Degrees F, Type K -4 to 1400 Degrees F
  • Operating Temp. Range 32 to 122 Degrees F
  • Display LCD
  • Counts 4000
  • Peak Capture Yes
  • Safety Rating CAT IV-600V
  • Special Features IR Thermometer
  • Power Source (6) AAA Batteries
  • Calibration Certificate NIST
  • Includes Test Leads, Battery, Instructions and NIST Certificate of Calibration
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.