C3
FLIR

TRMS Clamp Meter, IR Therm, 1000A

  • Item # 22UL78
  • My Part #
  • Mfr. Model # CM78
  • Catalog Page # 542
  • UNSPSC # 41113708
TRMS Clamp Meter, IR Therm, 1000A close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Electrical Power Testing~Clamp On Power Meters


$444.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Supplemental product information has been provided to improve the usage and application of this item.

The Clamp Meter gathers data to automatically annotate thermal images from a METERLiNK-enabled FLIR® camera, for more accurate diagnosis. Take the meter on every job and it delivers with advanced meter functions including True RMS accuracy, AC/DC current and voltage measurement, resistance, capacitance, frequency, infrared and contact thermocouple temperature, diode-test, and continuity check. The 4-digit, 4,000 count display is LED-illuminated making it bright and easy to read anywhere. Several one-button functions including data hold, min/max, and selectable auto- or manual-ranging. A relative function helps you “zero out” the meter. The large 1.7 inch (42mm) jaw opening handles conductors up to 1500 MCM. For quick, point and shoot temperature readings, you can also use the non-contact IR thermometer with laser pointer for fast temperature checks or hot-spot detection. The FLIR CM78 amp clamp has a CAT IV-600V, CAT III-1000V overvoltage safety rating. NIST certification is available for this product.
View Information

Technical Specs

  • Item TRMS Clamp Meter
  • Max. AC Amps 1000
  • Max. DC Amps 1000
  • Current Accuracy +/-2.8%
  • Max. AC Volts 1000
  • Max. DC Volts 1000
  • Calibration Frequency 50/60Hz
  • Max. Resistance 40M
  • Jaw Opening 1.6"
  • True RMS Yes
  • Thermometer Type Infrared and Type K
  • Temp. Range IR -20 to 518 Degrees F, Type K -4 to 1400 Degrees F
  • Operating Temp. Range 32 to 122 Degrees F
  • Display LCD
  • Counts 4000
  • Peak Capture Yes
  • Safety Rating CAT IV-600V
  • Special Features IR Thermometer
  • Power Source (6) AAA Batteries
  • Includes Test Leads, Battery and Instructions
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products