ST
FLIR

150 mK Infrared Visual Thermometer, Emissivity: Adjustable 0.10 to 0.99, Display: 2.0" TFT Color LCD

  • Item # 32MX58
  • My Part #
  • Mfr. Model # TG165
  • Catalog Page # 605
  • UNSPSC # 41112213
150 mK Infrared Visual Thermometer, Emissivity: Adjustable 0.10 to 0.99, Display: 2.0" TFT Color LCD close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Temperature and Humidity Measuring~Infrared Visual Thermometers


$420.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted in certain countries.
  • This item is restricted for international sale.

Product Details

Supplemental product information has been provided to improve the usage and application of this item.

Here's a tool that makes it easy to find unseen hot and cold spots for instant troubleshooting, and to store images and data to show customers and include in reports. An industrial infrared thermometer is coupled with FLIR® IR imaging capability to deliver the ability to quickly detect heat, accurately measure temperature, and document image and measurement. Model TG165 is designed to bridge the gap between single-point temperature guns and FLIR’s thermal imagers in a pocket-size tool. It's great for building applications, with a wide, 50° horizontal field of view that makes it easier to frame an entire wall in 1 image.
As a first line of defense, thermal patterns are great indicators of unseen trouble areas. Made to help technicians see where to measure, this device has FLIR Infrared Guided Measurement™ (IGM) incorporating the exclusive Lepton® thermal imaging detector. The embedded IR imaging technology produces a true infrared image that displays the hot connection, breaker, or mechanical part, allowing you to quickly locate the hot spot.
• IR detector resolution: 4800 pixels (60 x 80)
• 2" TFT color LCD (176 x 220 pixels)
• Laser pointer
• Adjustable emissivity
View Information

Technical Specs

  • Item - Infrared Visual Thermometer Infrared Visual Thermometer
  • Temp. Range (F) - Infrared -13 Degrees to 716 Degrees
  • Temp. Range (C) - Infrared -25 Degrees to 380 Degrees
  • Focus Spot Size and Distance - Infrared 1" @ 24"
  • Emissivity Adjustable 0.10 to 0.99
  • Laser Sighting - Infrared Single Dot
  • Data Logging - Instrument Yes
  • Temperature Alarm - Thermometer No
  • Display - IR Camera 2.0" TFT Color LCD
  • Spectral Response - Infrared 8.0 to 14.0um
  • Thermal Sensitivity - IR Camera 150 mK
  • Focus Distance - Infrared Minimum of 0.10m
  • Field of View - IR Camera 50.0 Degrees Horizontal x 38.6 Degrees Vertical
  • Temp. Accuracy (C) - Infrared +/-2.0% or +/-2.0 Degrees
  • Temp. Accuracy (F) - Infrared +/-2.0% or +/-2.0 Degrees
  • Response Time 150 msec.
  • Removable Memory Card 8GB MicroSD
  • Ambient Temp. Range 14 Degrees to 113 Degrees F (-10 Degrees to 45 Degrees C)
  • Focus Method Auto
  • Battery Type Li-ion Rechargeable
  • Resolution 0.1 Degrees F/0.1 Degrees C
  • Wireless No
  • Calibration Certificate Included No
  • Special Features See Heat Patterns, Reliably Measure Temperatures, And Store Images And Data, Dual Lasers Visually Mark The Target Area, On-Screen Cross Hair Pinpoints Spot Measurement, Direct Download To Computer Via Usb Or From Microsd Card For Use In Reports, Drop-Proof To 2 Meters (6.5 ft.)
  • Standards CE, CB, FCC, FDA
  • Includes Lanyard, USB Cable, Universal Battery Charger (US, UK, EU, AU, CN), 8GB MicroSD Card, Technical Documentation
  • Manufacturers Warranty Length 2 yr. Product, 10 yr. IR Detector
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Albania, Armenia, Angola, Austria, Australia, Azerbaijan, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Brunei Darussalam, Bhutan, Botswana, Belarus, Canada, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Cameroon, China, Cape Verde, Czech Republic, Germany, Djibouti, Denmark, Algeria, Estonia, Egypt, Eritrea, Spain, Ethiopia, Finland, Fiji, Faroe Islands, France, Gabon, United Kingdom, Georgia, French Guiana, Ghana, Gibraltar, Greenland, Gambia, Guinea, Equatorial Guinea, Greece, Guinea-Bissau, Hong Kong, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, India, Iceland, Italy, Jordan, Japan, Kenya, Kirghizia, Cambodia, South Korea, Kuwait, Kazakhstan, Lebanon, Liechtenstein, Sri Lanka, Lesotho, Lithuania, Luxembourg, Latvia, Morocco, Monaco, Moldavia, Madagascar, Macedonia, Mali, Myanmar, Mongolia, Macau, Mauritania, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, Niger, Nigeria, Netherlands, Norway, Nepal, New Zealand, Oman, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, Portugal, Qatar, Reunion, Romania, Russian Federation, Rwanda, Saudi Arabia, Seychelles, Sweden, Singapore, Slovenia, Slovakia, Sierra Leone, San Marino, Senegal, Syria, Swaziland, Chad, Togo, Thailand, Turkmenistan, Tunisia, Turkey, Taiwan, Tanzania, Ukraine, Uganda, Uzbekistan, Vatican City, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Yemen, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Related Products