DV
FLIR

Network Video Recorder Kit, 2 TB, 4 Ch.

  • Item # 49JZ03
  • My Part #
  • Mfr. Model # M3104E2C4
  • Catalog Page # N/A
  • UNSPSC # 46171621
Network Video Recorder Kit, 2 TB, 4 Ch. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Network Video Recorder Kit
  • Lens Fixed
  • Includes (4) Dome Cameras, Power Supply, NVR, Remote Control, Mouse, CMS Disk
How can we improve our Technical Specifications?

Compliance and Restrictions

None