Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
FLIR

Moisture Meter,1.6 ft. Cable L,Bluetooth

  • Item # 48FT94
  • My Part #
  • Mfr. Model # MR77-NISTL
  • Catalog Page # N/A
  • UNSPSC # 41112304
Moisture Meter,1.6 ft. Cable L,Bluetooth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $850.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Moisture Meter
  • Special Features NIST, Grains Per Pound/Grains Per Kilogram, Condensation Point, Differential Temperature (IR and Dew point), Recall, Low Battery Indication
  • Moisture Content 0 to 99%
  • Moisture Content Accuracy +/-5%
  • Temp. Range (F) -18 Degrees to 170 Degrees
  • Display LCD
  • Number of Species of Wood 170
  • Cable Length (Ft.) 1.6
  • Data Hold Yes
  • Infrared Temp. Range -4 Degrees to 392 Degrees F
  • Focus Spot Size and Distance 8:1
  • Emissivity Fixed 0.95
  • Dew Point Range (F) -22 Degrees to 199 Degrees
  • Memory 20 Readings
  • Interface Bluetooth
  • For Use With Compatible Smartphone/Tablet, FLIR Thermal Imaging Cameras with Meterlink Feature
  • Humidity Range (% RH) 0 to 99.99%
  • Min./Max. Memory Yes
  • Battery Type 9V
  • Includes Replaceable T/RH Probe and Sensor, Replaceable External Moisture Wired Pin Probe, Battery, Manual
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.