NC
FLIR

Lens, For Use w/Mfr. No. T1010, T1020, Blk

  • Item # 460X56
  • My Part #
  • Mfr. Model # T199066
  • Catalog Page # 608
  • UNSPSC # 45121603
Lens, For Use w/Mfr. No. T1010,  T1020, Blk close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Security Management and Law Enforcement~Thermal Imaging Camera Accessories


$5,980.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.43 lbs.
Country of Origin Sweden Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

The FLIR® 45° camera lens (T199077) has a field of view approximately 2 times the magnification compared to the standard 28° lens. This wide angle infrared lens is great for cramped situations where the operator cannot step farther back from the object. Designed for use with T1010, T1020, T1030SC, T1040, and T1050SC cameras, sold separately.

Note: Lenses must be ordered with camera for first-time factory calibration.
View More

Technical Specs

  • Item Lens
  • For Use With Mfr. No. T1010, T1020, T1030SC, T1040, T1050SC
  • Lens 21.2mm Focal Length
  • Field of View 45 Degrees x 34 Degrees
  • Length 3-53/64"
  • Width 3-37/64"
  • Enclosure Material Plastic, Metal
  • Color Black
  • Includes Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms