Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ENGIUS

Intellicure Curing Box, 21 In

  • Item# 15E596
  • Mfr. Model# CU59
  • Catalog Page# 788
  • UNSPSC# 41114603
Intellicure Curing Box,21 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,207.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 287.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to ensure proper curing temperatures for accurate quality control and strength acceptance, this box employs a wet curing process with plumes of bubbles to eliminate temperature stratification. It provides consistent heating and cooling for initial and final curing.

View More

Technical Specs

  • Item Intellicure Curing Box
  • Height 21"
  • Wall Thickness 2"
  • Material of Construction Linear Low Density Polyethylene (LLPD)
  • Complies With ASTM C 31
  • Includes Curing Box with Heater/Cooler; Power 110/60Hz; 15A/750W; Capacity 10 (6x12) cylinders; 25 (4x8) cylinders
  • Manufacturers Warranty Length 1 Year
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.