Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
FLIR

Infrared Window,6221 sq. mm,IP67,SS

  • Item # 30ZY75
  • My Part #
  • Mfr. Model # IRW-4S
  • Catalog Page # 607
  • UNSPSC # 31242002
Infrared Window,6221 sq. mm,IP67,SS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $450.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.84 lbs.
Country of Origin Estonia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

IR inspection window constructed to make thermographic inspection of energized electrical systems for NFPA 70E compliance as fast and safely as possible, without added expense. Arc-resistant to protect against arc flash incidents. Visible light is transmitted clearly for image capture, although LED lamps are recommended for optimal results. Laser LocatIR targeting is supported for precise data collection.
Frame with hinged cover and calcium fluoride lens. PIRma-lock™ installation system secures the window assembly safely in place. Permanent identification can be marked on the integrated label area for on-the-spot reference. Meet UL 50 Type 3/12.

• Broadband crystal is compatible with all thermal cameras and UV, visual, and fusion inspections
• Windows are sized for standard knockout punches
• Mount on steel or Lexan® panels

View More

Technical Specs

  • Item Infrared Window
  • Crystal Insert Size 95mm dia.
  • Viewing Aperture Size 89mm dia.
  • Viewing Aperture Area 6221 sq. mm
  • Window Thickness 4mm
  • NEMA Rating 4, 12
  • IP Rating 67
  • Gasket Maximum Temperature 76.7 Degrees C (170 Degrees F)
  • Body Maximum Temperature 510 Degrees C (950 Degrees F)
  • Optic Maximum Temperature 1355.6 Degrees C (2474 Degrees F)
  • Voltage Range Any
  • Use Indoor, Outdoor
  • Components Stainless Steel Frame and Cover
  • Body Material Stainless Steel
  • Special Features Hinged Cover Stays Attached, No Special Tool to Secure Cover, Window Labeling/ID# Inside The Cover, 3 Step Installation, No Screw Holes to Drill
  • Includes Installation Instructions
  • Manufacturers Warranty Length Limited Lifetime Warranty Against Manufacturer Defects
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.