Skip Content


Infrared Smart Phone Adapter for iOS Devices, Detector Resolution: 160 x 120 Pixels

  • Item # 40TD03
  • My Part #
  • Mfr. Model # FLIR One for iOS
  • Catalog Page # N/A
  • UNSPSC # 41115321
Infrared Camera,Uses  iOS Device Display close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Transform your Android smartphone or iOS device into a powerful infrared camera. These imagers employs both a standard camera and a powerful infrared camera. Combined with FLIR’s patented MSX® technology that adds visible spectrum detail to create enhanced infrared images enhancing image resolution. They also extend the limits of the human eye by translating invisible heat energy into dynamic color images. Now you can see in the dark, expose hidden problems around your home, reduce energy bills, measure temperature, and find electrical faults. Powered by internal battery so does not affect the battery of the connected device. Include wall charger and cable.

View More

Technical Specs

  • Item - IR Camera for Smart Phone Infrared Smart Phone Adapter
  • Temp. Range (F) - Infrared -4 Degrees to 248 Degrees
  • Temp. Accuracy (F) - Infrared +/-2%
  • Thermal Resolution 19,200 Pixels
  • Emissivity Adjustable 0.10 to 0.99
  • Spectral Response - Infrared 8.0 to 12.0um
  • Focus Range - Infrared 0.10m to Infinity
  • Field of View - IR Camera 49.0 Degrees Horizontal x 38.0 Degrees Vertical
  • Thermal Sensitivity - IR Camera 100 mK
  • Detector Resolution - Infrared 160 x 120 Pixels
  • Data Logging - Instrument Yes
  • Compatible Smart Phones iOS Devices
  • Frame Rate - IR Camera 9 Hz
  • Temp. Range (C) - Infrared -20 Degrees to 120 Degrees
  • Adapter Powered By Internal Rechargeable Battery
  • Picture In Picture Yes
  • Focus Method Auto
  • Number of Color Palettes 7
  • Visual Light Resolution 640 x 480 Pixels
  • Image Notation No
  • File Formats Radiometric JPEG, MPE4
  • Thermal and Visible Light Blending Yes, in MSX Enhancement
  • Special Features Capture and Share Thermal Images and Videos On Facebook, Twitter, Instagram and Other Social Media Channels Using The FLIR One App, MSX Technology That Adds Visible Spectrum Detail to Create Enhanced Thermal Images Enhancing Image Resolution
  • Drop Tested 1.5m
  • Ambient Temp. Range 32 Degrees to 95 Degrees F (0 Degrees to 35 Degrees C)
  • NIST Certified No
  • Includes Protective Case, Wall Charger with Cable and Instructions
  • Height 1.00"
  • Width 2.80"
  • Depth 0.70"
  • Adapter Weight 2.75 oz.
  • Manufacturers Warranty Length 1 yr.
  • Item IR Smart Phone Adapter
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.