ST
FLIR

Infrared Camera, 14° to 302° F, Focus 0.15m to Infinity

  • Item # 53PX03
  • My Part #
  • Mfr. Model # FLIR C3
  • Catalog Page # 604
  • UNSPSC # 41115321
Infrared Camera, 14° to 302° F, Focus 0.15m to Infinity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $738.32 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.45 lbs.
Country of Origin Estonia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Infrared camera helps you find potential problems fast, and document your findings for follow-up and reporting. A great tool for electrical and industrial maintenance, process monitoring, tank levels, steam traps, utility inspections, and building maintenance.

View More

Technical Specs

  • Item - Infrared Camera Infrared Camera
  • Temp. Range (F) - Infrared 14 Degrees to 302 Degrees
  • Temp. Range (C) - Infrared -10 Degrees to 150 Degrees
  • Field of View - IR Camera 41.0 Degrees Horizontal x 31.0 Degrees Vertical
  • Focus Range - Infrared 0.15m to Infinity
  • Focus Method Fixed
  • Thermal Sensitivity - IR Camera 100 mK
  • Detector Resolution - Infrared 80 x 60 Pixels
  • Display - IR Camera 4.0" Color LCD
  • Display Resolution - IR Camera 640 x 480 Pixels
  • Data Logging - Instrument Yes
  • Wireless Yes
  • NIST Certified No
  • Spectral Response - Infrared 7.5 to 14.0um
  • Frame Rate - IR Camera 9 Hz
  • Picture In Picture Yes
  • Laser Sighting No
  • Alarm No
  • Visual Light Resolution 0.3 MP
  • Removable Memory Card No
  • File Formats JPEG
  • Thermal and Visible Light Blending Yes
  • Articulating Lens No
  • Special Features MSX Enhancement , Auto-Orientation, Video Streaming
  • Multiple Lens Option No
  • Drop Tested Not Tested
  • Emissivity Adjustable 0.10 to 1.00
  • Ambient Temp. Range -15 Degrees to 50 Degrees C
  • Temp. Accuracy (F) - Infrared +/-2.0% or +/-3.6 Degrees Whichever is Greater
  • Temp. Accuracy (C) - Infrared +/-2.0% or +/-2.0 Degrees Whichever is Greater
  • Series - IR Camera FLIR C Series
  • Ambient Temp. Range (F) 14 Degrees to 122 Degrees
  • Includes Lanyard, Pouch, Universal Charger with (5) Plugs (EU, UK, US, CN and AU), Documentation, Tripod Mount, USB Cable
  • Manufacturers Warranty Length 2 yr. Parts and Labor, 10 yr. Detector
  • Standards CE
  • Item Infrared Camera
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.