NC
FLIR

Infrared Camera, -4° to 1202° Temp. Range, Focus Range: 0.15m to Infinity

  • Item # 423N25
  • My Part #
  • Mfr. Model # FLIR T530
  • Catalog Page # N/A
  • UNSPSC # 46171615
Infrared Camera, -4° to 1202° Temp. Range, Focus Range: 0.15m to Infinity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10,995.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.5 lbs.
Country of Origin Sweden Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Infrared camera helps you find potential problems fast, and document your findings for follow-up and reporting. A great tool for electrical and industrial maintenance, process monitoring, tank levels, steam traps, utility inspections, and building maintenance.

View More

Technical Specs

  • Item - Infrared Camera Infrared Camera
  • Temp. Range (F) - Infrared -4 Degrees to 1202 Degrees
  • Temp. Range (C) - Infrared -20 Degrees to 650 Degrees
  • Field of View - IR Camera 24.0 Degrees Horizontal x 18.0 Degrees Vertical
  • Focus Range - Infrared 0.15m to Infinity
  • Focus Method Auto and Manual
  • Thermal Sensitivity - IR Camera 40 mK
  • Detector Resolution - Infrared 320 x 240 Pixels
  • Display - IR Camera 4.0" Touch Screen Color LCD
  • Display Resolution - IR Camera 640 x 480 Pixels
  • Data Logging - Instrument Yes
  • Wireless Yes
  • NIST Certified No
  • Spectral Response - Infrared 7.5 to 14.0um
  • Frame Rate - IR Camera 30 Hz
  • Picture In Picture Yes
  • Laser Sighting Yes
  • Alarm Yes
  • Visual Light Resolution 5 MP
  • Image Notation Yes
  • Removable Memory Card Yes
  • File Formats JPEG, CSQ, H.264, MPEG4, MJPEG
  • Thermal and Visible Light Blending Yes
  • Articulating Lens Yes
  • Special Features 180 Degrees Rotating Lens, Capacitive Touch Screen with Intuitive Menu, 4" LCD Display with 160 Degrees Viewing Angle, Automated GPS Tagging, Laser Assisted Autofocus, Interchangeable Auto Cal Lenses, Ultra Max Super Resolution (In FLIR Tools), Built-In Laser Distance Meter, FLIR Tools Plus
  • Multiple Lens Option Yes
  • Drop Tested Not Tested
  • Emissivity Adjustable 0.10 to 1.00 or Selected From Materials List
  • Ambient Temp. Range -15 Degrees to 50 Degrees C
  • Temp. Accuracy (F) - Infrared +/-2.0%
  • Temp. Accuracy (C) - Infrared +/-2.0% of Reading
  • Series - IR Camera FLIR T500 Series
  • Ambient Temp. Range (F) 5 Degrees to 122 Degrees
  • Safety Rating EN/UL/CSA/PSE 60950-1
  • Includes Battery Charger, (2) Batteries, SD Card, (3) USB Cables, Lanyard, Neck Strap, Lens Caps, Hard Transport Case, and Printed Documentation
  • Manufacturers Warranty Length 2 yr. Parts and Labor, 5 yr. Battery, 10 yr. IR Detector
  • Standards CE
  • Item Infrared Camera
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.