TP
FLIR

Infrared Camera, -40° to 1202° F, Focus 0.25m to Infinity

  • Item # 32MX55
  • My Part #
  • Mfr. Model # FLIR T600
  • Catalog Page # 606
  • UNSPSC # 41115321
Infrared Camera, -40° to 1202° F, Focus 0.25m to Infinity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17,450.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.13 lbs.
Country of Origin Sweden Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Thermal imager provides wide temperature range that meets the needs of thermographers conducting electrical and mechanical inspections. Articulating camera has quick-capture mode and intuitive, easy-to-use touch-screen controls. FOV Match automatically adjusts the digital camera field of view to the IR image field. Compass adds the camera-pointing direction to every image. Reporting software.

View More

Technical Specs

  • Item - Infrared Camera Infrared Camera
  • Temp. Range (F) - Infrared -40 Degrees to 1202 Degrees
  • Temp. Range (C) - Infrared -40 Degrees to 650 Degrees
  • Field of View - IR Camera 25.0 Degrees Horizontal x 19.0 Degrees Vertical
  • Focus Range - Infrared 0.25m to Infinity
  • Focus Method Auto and Manual
  • Thermal Sensitivity - IR Camera 40 mK
  • Detector Resolution - Infrared 480 x 360 Pixels
  • Display - IR Camera 4.3" Touch Screen TAT Color LCD
  • Display Resolution - IR Camera 800 x 480 Pixels
  • Data Logging - Instrument Yes
  • Wireless No
  • NIST Certified No
  • Spectral Response - Infrared 7.5 to 13.0um
  • Frame Rate - IR Camera 30 Hz
  • Picture In Picture Yes
  • Laser Sighting Yes
  • Alarm Yes
  • Visual Light Resolution 5 MP
  • Image Notation Yes
  • Removable Memory Card Yes
  • File Formats Radiometric JPG
  • Thermal and Visible Light Blending Yes
  • Articulating Lens Yes
  • Special Features Thermal Fusion, MSX, Picture in Picture, Isotherm, Voice and Text annotation, Sketch, Meterlink, Video Streaming, Articulating Lenses, Interchangeable Lens with 4X Continuous Zoom, Manual, Automatic, Continuous Focus, Scalable Fusion and Picture in Picture, Voice, Text, Sketch Annotation, IR Windows Correction, Instant Report, Programmable Button, GPS, Digital Video Recording and MPEG-4 Video Streaming Over WiFi, METERLink Wireless Communication, Send Images and Data to Smart Phones and Tablets to Share Images and Critical Information Using FLIR Tools Mobile App
  • Multiple Lens Option Yes
  • Drop Tested Not Tested
  • Emissivity Adjustable 0.10 to 1.00
  • Ambient Temp. Range 5 Degrees to 122 Degrees F (-15 Degrees to 50 Degrees C)
  • Temp. Accuracy (F) - Infrared +/-2.0% or +/-3.6 Degrees Whichever is Greater
  • Temp. Accuracy (C) - Infrared +/-2.0% or +/-2.0 Degrees Whichever is Greater
  • Series - IR Camera FLIR T600 Series
  • Ambient Temp. Range (F) 5 Degrees to 122 Degrees
  • Includes SD Memory Card, (2) Rechargeable Batteries, 2-Bay Battery Charger, Power Supply, Bluetooth Headset, USB and HDMI Cables, Lens Cap, Hand and Neck Straps, Pouch Case, FLIR Tools Plus Software, Hard Carrying Case, and Manual
  • Manufacturers Warranty Length 2 yr. Parts and Labor, 5 yr. Battery, 10 yr. Detector
  • Item Infrared Camera
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.