ST
FLIR

Infrared Camera, -4° to 482° F, Focus 0.40m to Infinity

  • Item # 22UL83
  • My Part #
  • Mfr. Model # FLIR E4
  • Catalog Page # 604
  • UNSPSC # 46171615
Infrared Camera, -4° to 482° F, Focus 0.40m to Infinity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $949.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.1 lbs.
Country of Origin Estonia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Diagnostic instrument captures and stores simultaneous infrared (IR), visual, and MSX-enhanced image data as radiometric JPEGs. MSX enhancement adds visual detail and edges—including text—to highlight and orient problem locations.

View More

Technical Specs

  • Item - Infrared Camera Infrared Camera
  • Temp. Range (F) - Infrared -4 Degrees to 482 Degrees
  • Temp. Range (C) - Infrared -20 Degrees to 250 Degrees
  • Field of View - IR Camera 45.0 Degrees Horizontal x 34.0 Degrees Vertical
  • Focus Range - Infrared 0.40m to Infinity
  • Focus Method Auto
  • Thermal Sensitivity - IR Camera 150 mK
  • Detector Resolution - Infrared 80 x 60 Pixels
  • Display - IR Camera 3.0" High Contrast Landscape Color LCD
  • Display Resolution - IR Camera 320 x 240 Pixels
  • Data Logging - Instrument Yes
  • Wireless Yes
  • NIST Certified No
  • Spectral Response - Infrared 7.5 to 13.0um
  • Frame Rate - IR Camera 9 Hz
  • File Formats JPEG
  • Special Features MSX Enhancement
  • Emissivity Adjustable 0.10 to 1.00
  • Ambient Temp. Range 32 Degrees to 122 Degrees F
  • Temp. Accuracy (F) - Infrared +/-2.0% or +/-3.6 Degrees Whichever is Greater
  • Temp. Accuracy (C) - Infrared +/-2.0% or +/-2.0 Degrees Whichever is Greater
  • Series - IR Camera FLIR E Series
  • Ambient Temp. Range (F) 32 Degrees to 122 Degrees
  • Includes Power Supply/Charger with Four Plugs, Rechargeable Battery, FLIR Tools Software, USB Cable, Manual, Hard Transport Case
  • Manufacturers Warranty Length 2 yr. Camera, 5 yr. Battery, 10 yr. IR Detector
  • Item Infrared Camera
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Related Products

Customer Reviews


Infrared Camera,80 x 60 is rated 4.3 out of 5 by 34.
Rated 5 out of 5 by from great so far i bought a used camera as im just starting out. great so far. easy to use and see lots of things.
Date published: 2018-01-16
Rated 5 out of 5 by from Reliability at a whole new level! Excellent way for me to outfit our maintenance engineers and provide a quick return on investment in our facility!
Date published: 2017-10-21
Rated 3 out of 5 by from Great Camera but software inoperative Great Camera but software will not work on assigned computer. Need issue resolved.
Date published: 2017-10-20
Rated 5 out of 5 by from Flir E4 Love the instrument. I bought a E4 a little over a year ago for my last company and liked it. This one has been upgraded with the new features and I like them.
Date published: 2017-09-18
Rated 1 out of 5 by from Disapointed Software restriction issues downloads updates feeling a little ripped off
Date published: 2017-08-29
Rated 1 out of 5 by from Charging Port is a Low Quality Made The camera works fine, issue is the charging port that goes into the camera is poorly made, looks like one of the old phones port, it just started getting loose on me recently, I knew it was coming from day one I saw it, now when charging it I need to move the port around to get it to charge, no idea what to do about this.If you buy one of the expensive once, it comes with the rounded port that all should have it, but not on these, one of my friends has the 4k+ camera and it does not have this cheap charging port. Flir needs to fix this for good.
Date published: 2017-06-27
Rated 4 out of 5 by from Great product Product is what expected to be. It is doing everything the description said it would do.
Date published: 2017-06-13
Rated 4 out of 5 by from Flir E4 Great product that just stopped on me. Sending in to have repaired.
Date published: 2017-04-26
  • y_2018, m_11, d_17, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_34
  • loc_en_US, sid_22UL83, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.