Skip Content
C3
FLIR

Imaging Moisture Meter Pro, Cable 6.6 ft

  • Item # 49AW79
  • Mfr. Model # MR176 Pro Kit
  • Catalog Page # N/A
  • UNSPSC # 41112304
Imaging Moisture Meter Pro, Cable 6.6 ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,325.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 13.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Imaging Moisture Meter Pro
  • Special Features Integrated Thermal Imaging Camera
  • Moisture Content 7% to 30% (Pin), 0% to 100% (Pinless)
  • Moisture Content Accuracy +/-5% in Non Destructive Mode, +/-1.5% in Pin Type Mode
  • Temp. Range (F) -18 Degrees to 170 Degrees
  • Display 2.3" 64K Color TFT Graphical
  • Number of Species of Wood 170
  • Cable Length (Ft.) 6.6
  • Data Hold No
  • Dew Point Range (F) -22 Degrees to 122 Degrees
  • Memory 9999 Readings
  • Interface USB
  • For Use With Wood and Building Materials
  • Humidity Range (% RH) 0 to 100
  • Min./Max. Memory No
  • Battery Type 3.7V
  • Includes External Pin Probe, Hammer and Wall Cavity Probes, Temperature and Humidity Sensor, USB Cable, Temperature/RH Sensor, Universal USB Charger with AC Socket Adapters
  • Manufacturers Warranty Length 2 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Imaging Moisture Meter Pro, Cable 6.6 ft is rated 4.0 out of 5 by 3.
Rated 3 out of 5 by from Happy but not impressed The pinless moisture sensor is very inaccurate, camera resolution is not the best. also for any mac users. the software is useless
Date published: 2017-07-10
Rated 5 out of 5 by from Great Product This product helps me determine where to focus drying efforts quickly. I love the acclimation feature when taking air readings. I am very pleased with this product and would recommend it to colleagues.
Date published: 2017-04-26
Rated 4 out of 5 by from good Good Product but the universal charging accessories SUCK !
Date published: 2017-04-22
  • y_2017, m_8, d_8, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_49AW79, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.