Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FLIR

HS-307 PATROL, 65mm lens, PAL 9 Hz

  • Item# 6FZL0
  • Mfr. Model# 431-0004-02-00S
  • Catalog Page# N/A
  • UNSPSC# 46111702
HS-307 PATROL, 65mm lens, PAL 9 Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Handheld Thermal Camera
  • Type HS-307, Uncooled, PAL
  • Lens 65mm
  • IR Detector Resolution 320X240
  • Field of View 7 Degrees X 5 Degrees
  • Image Frequency 8.3Hz
  • Length 11"
  • Width 3-1/3"
  • Height 2-11/16"
  • Enclosure Material Plastic w/SPE-3 Overmold
  • Color Black
  • Auto Focus Yes
  • Digital Zoom Yes
  • Power Requirement 4 AA NiMH Batteries
  • Data Logging No
  • Temp. Range -20 Degrees C to +60 Degrees C
  • Detecting Distance Approx. 4750 Ft.
  • Power Options AC & DC
  • Includes 4 Rechargeable AA NiMH Batteries, AC & Vehicle Power Adapter/Charger, Hotshoe, Quick Reference Guide, CD Manual, Video and USB Cables
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.