Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


HS-307 COMMAND, 65mm lens, NTSC 30 Hz

  • Item# 6FZK3
  • Mfr. Model# 431-0004-11-00
  • Catalog Page# 2521
  • UNSPSC# 46111702
HS-307 COMMAND, 65mm lens, NTSC 30 Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Restricted: This item is not available for purchase online and is restricted to Government, Military, and Law Enforcement. Call 1-800-GRAINGER (1-800-472-4643) to order.

Price $10,455.00 / each

Activate Now

to save with

Select AdvantageSM

Jump to:
  • Shipping Weight 8.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

To help law enforcement investigators perform covert surveillance in all-weather, day or night situations, this surveillance camera features thermal night vision settings and a rugged design. It includes 4 rechargeable AA NIMH batteries, and an adapter for AC power and vehicle charging. The hotshoe helps facilitate convenient power and video input, and the USB 2.0 connection helps facilitate rapid transfer of still images and video files from the camera to the PC. Stores thermal still and video images on a real-time clock to encode date and time on captured still video images.

View More

Technical Specs

  • Item Handheld Thermal Camera
  • Type HS-307, Uncooled, NTSC
  • Lens 65mm
  • IR Detector Resolution 320X240
  • Field of View 7 Degrees X 5 Degrees
  • Image Frequency 30Hz
  • Length 11"
  • Width 3-1/3"
  • Height 2-11/16"
  • Enclosure Material Plastic w/SPE-3 Overmold
  • Color Black
  • Auto Focus Yes
  • Digital Zoom Yes
  • Power Requirement 4 AA NiMH Batteries
  • Data Logging Yes
  • File Formats JPEG & AVI
  • Temp. Range -20 Degrees C to +60 Degrees C
  • Detecting Distance Approx. 4750 Ft.
  • Power Options AC & DC
  • Includes 4 Rechargeable AA NiMH Batteries, AC & Vehicle Power Adapter/Charger, Hotshoe, Quick Reference Guide, CD Manual, Video and USB Cables, Removable SD Card, Clock, Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.