Skip Content
C3
FLIR

Flex Digital Clamp Meter, 7" Jaw Capacity, CAT IV 600V

  • Item # 40GT06
  • My Part #
  • Mfr. Model # CM57
  • Catalog Page # 558
  • UNSPSC # 41113648
Clamp Meter,Flex,7 in. Jaw Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $225.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.25 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

True RMS 3000A AC flex clamp is designed with a 0.3” (7.5mm) coil dia. to take measurements in tight or awkward spots. Inrush current (100ms) for equipment startup spikes. Bright LED work lights provide easy navigation. Datalogs up to 20,000 points for trend analysis. Bluetooth® communication offers remote viewing and data transfer to mobile devices via FLIR Tools mobile.

View More

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Flex
  • Max. AC Amps 3000
  • Jaw Capacity 7"
  • Counts 3000
  • Battery Type AAA
  • Safety Rating CAT IV 600V
  • Calibration Certificate Available Separately
  • AC Response TRMS
  • Peak Hold Yes
  • Display LCD
  • Includes (2) AAA Batteries, 18" Probe
  • Calibration Frequency 50 to 60 Hz
  • Auto Ranging Yes
  • Data Hold Yes
  • Inrush Yes
  • Auto Power Off Yes
  • AC Current Accuracy +/-3.0%
  • Operating Temp. 32 Degrees to 122 Degrees F
  • Standards CUL, FCC, CE
  • Special Features Flexible Probe Easily Wraps Around Bus Bars and Cable Bundles, Built-In Worklights, Bluetooth
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.