Skip Content

TP
FLIR

First Responder Drone Advanced Kit,30 H

  • Item # 48UV36
  • My Part #
  • Mfr. Model # First Responder Advanced Package
  • Catalog Page # 623
  • UNSPSC # 41115321
First Responder Drone Advanced Kit,30 H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15,627.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 20.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This ready-to-fly, safe-to-operate sophisticated airborne emergency response assessment tool from FLIR® is easy to learn, so you can get right to work capturing thermal or visual images without spending the time to get a handheld imager up a ladder or the expense of a full-size aircraft. Use it to evaluate complex fire scenes and potentially dangerous search-and-rescue (SAR) locales. The unmanned aerial system (UAS) is complete with a DJI Inspire 1 aircraft, the DJI/FLIR-developed Zenmuse XT thermal camera, the DJI Zenmuse X3 visible light camera, and 2 controller/iPad Mini 4 stations, plus removable memory card, software, and accessories. Its high-resolution thermal imager can spot smaller thermal items from farther away than lower resolution models. Two controllers allow independent flight and imaging operations.
Each camera's 100% stabilized gimbal assembly helps deliver high-quality images and video, and changing from thermal to visual is done in a matter of seconds. The gimbal's full 360° control provides a greater visual range to boost SAR and tactical efficiency. The GPS-enabled flight platform will return to home if the signal is lost, and has low-battery safety procedures. The DJI App provides full control over the visual and thermal camera functions, including zoom, color palette, and image or video capture. In addition to the live data and digital video downlink to the tablet, all files are immediately saved and stored to a micro SD card for use after landing.

• Night and day SAR operation support
• Locate people and animals
• Monitor your personnel at fire scenes
• See through smoke and guide water application
• Monitor roof conditions to help reduce risk to firefighters
• Find underground hot spots that could flare up during mopping-up

View More

Technical Specs

  • Item First Responder Drone Advanced Kit
  • Wireless Yes
  • Temp. Range (F) -13 Degrees to 1022 Degrees
  • Temp. Range (C) -25 Degrees to 550 Degrees
  • Thermal Resolution 327,680 Pixels
  • IR Detector Resolution 640 x 512 Pixels
  • Thermal Sensitivity 50 mK
  • Picture In Picture No
  • Laser Sighting No
  • Temp. Accuracy +/-36 Degrees F (20 Degrees C)
  • Focus Method Auto
  • Alarm Yes
  • Field of View 45 Degrees Horizontal x 37 Degrees Vertical
  • Image Notation No Notation
  • Removable Memory Card Yes
  • File Formats MOV, MP4, JPEG, TIFF
  • Thermal and Visible Light Blending No
  • Articulating Lens Yes
  • Special Features NTSC/PAL Switchable Field, Polarity Control (Black Hot/White Hot), Color and Monchrome Palettes, 2x/4x/8x Digital Zoom, Image Optimization with Digital Detail, USB and Mini-HDMI Output Ports
  • Multiple Lens Option Yes
  • Drop Tested 1.0m
  • Spectral Response 7.5 to 13.0um
  • Focus Range 0.20m to Infinity
  • Ambient Temp. Range -10 Degrees to 40 Degrees
  • Data Logging Yes
  • NIST Certified No
  • Image Frequency 30 Hz
  • Includes Inspire T600 Aircraft with Zenmuse XT 13mm Thermal Camera and Stabilized Gimball, (2) Batteries, (2) Controllers, (2) 64 GB Mini iPad 4, Monitor Hood, FLIR Tools, Software, (2) Carrying Cases
  • Temp. Accuracy (F) +/-36.0 Degrees
  • Temp. Accuracy (C) +/-20.0 Degrees
  • Manufacturers Warranty Length 1 yr.
  • Ambient Temp. Range (F) 14 Degrees to 104 Degrees
  • Safety Rating FCC, CE, RoHs
  • Max. Ascent Speed 32 fps
  • Drone Max. Speed 49 mph
  • Max. Service Celling Above Sea Level 14,700 ft.
  • Max. Flight Time 18 min.
  • Drone Operating Temp. Range -10 Degrees to 40 Degrees C
  • Max. Wind Speed Resistance 22 mph
  • Remote Control Max. Transmitting Distance 3.1 mi.
  • Flight Battery Charge Time 85 min.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.