ST
FLIR

FLIR (R) DM93 Full Size - Advanced Features Digital Multimeter, Instrument Counts: 4000/40,000

  • Item # 22UL80
  • My Part #
  • Mfr. Model # DM93
  • Catalog Page # 538
  • UNSPSC # 41113630
FLIR (R) DM93 Full Size - Advanced Features Digital Multimeter, Instrument Counts: 4000/40,000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $350.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.22 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ruggedly built Digital Multimeter makes fast and accurate measurements with unparalleled precision. Designed for industrial environments, the VFD mode filters noisy variable frequency drives and enables accurate voltage and frequency measurements for maintenance and troubleshooting tasks. LoZ mode eliminates Ghost Voltage error readings caused by long wires that share a conduit. The FLIR DM93 connects to the FLIR Tools app on compatible mobile devices for remote viewing and sharing of data. METERLiNK technology wirelessly sends the meter’s electrical readings to compatible FLIR infrared cameras, embedding the data into live and saved thermal images. You can manually store/recall up to 99 readings or automatically record up to 20,000 readings which can be transferred wirelessly via Bluetooth to a PC or compatible mobile device using the FLIR Tools Mobile app. Engineered to meet the requirements of your workplace, this multimeter has a CAT IV-600V, CAT III-1000V overvoltage safety rating, CAT IV-1000 Volt UL listed double-coated Silicone Test Leads and a Limited Lifetime Warranty.

View More

Technical Specs

  • Item Digital Multimeter
  • Multimeter Style Full Size - Advanced Features
  • Instrument Counts 4000/40,000
  • Basic DC Accuracy +/-0.05% of Reading + 1 Digit
  • Instrument Safety Rating CAT IV 600V
  • Max. AC Volts 1000
  • Max. DC Volts 1000
  • Max. AC Amps 10
  • Max. DC Amps 10
  • Audible Continuity Yes
  • Max. Ohms 40 megohm
  • Instrument Frequency Counter Range 5 Hz to 100 kHz
  • Capacitance Range 40 nF to 40 mF
  • Temp. Range -328 Degrees to 2192 Degrees F
  • Duty Cycle Yes
  • Display LCD
  • Bar Graph Yes
  • Min./Max. Memory Max/Min/Avg
  • Data Logging Yes
  • Peak Hold Yes
  • Battery Type AAA Alkaline
  • AC Response TRMS
  • Interface Bluetooth
  • Data Hold Yes
  • Auto Ranging Yes
  • Special Features VFD Mode
  • Diode Test Yes
  • Auto Power Off Yes
  • Calibration Certificate Included No
  • Standards CE, UL
  • Series FLIR (R) DM93
  • Includes Test Leads, Type K Temperature Bead Probe, Battery and Instructions
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.