TP
FLIR

FLIR (R) DM91 Full Size - Advanced Features Wireless Digital Multimeter, Instrument Counts: 6000

  • Item # 444M23
  • My Part #
  • Mfr. Model # DM91-NIST
  • Catalog Page # N/A
  • UNSPSC # 41113630
FLIR (R) DM91 Full Size - Advanced Features Wireless Digital Multimeter, Instrument Counts: 6000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $480.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.6 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wireless Digital Multimeter
  • Multimeter Style Full Size - Advanced Features
  • Instrument Counts 6000
  • Basic DC Accuracy +/-0.09%
  • Instrument Safety Rating CAT IV 600V
  • Max. AC Volts 1000
  • Max. DC Volts 1000
  • Max. AC Amps 10
  • Max. DC Amps 10
  • Audible Continuity Yes
  • Max. Ohms 50 megohm
  • Instrument Frequency Counter Range 1 Hz to 100 kHz
  • Capacitance Range 1 pF to 40 mF
  • Temp. Range -40 Degrees to 752 Degrees F
  • Duty Cycle No
  • Display LCD
  • Bar Graph Yes
  • Min./Max. Memory Yes
  • Data Logging Yes
  • Peak Hold No
  • Battery Type AA Alkaline
  • AC Response TRMS
  • Interface Bluetooth
  • Data Hold Yes
  • Auto Ranging Yes
  • Special Features Variable Frequency Drive Function, Micro Amp Measurement, Data Log Up to 40,000 Measurements, Wirelessly Connect to Flirt Tools App
  • Diode Test Yes
  • Auto Power Off Yes
  • Calibration Certificate Included Yes, NIST
  • NIST Certification By FLIR
  • Standards CE, cULus
  • Series FLIR (R) DM91
  • Includes Test Leads, Alligator Clips, Type K Bead Probe, Test Lead Holder, Tripod Accessory, (3) Batteries, Case, NIST Certificate of Calibration
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.