Skip Content

TP
FLIR

Clamp On Digital Clamp Meter, -4° to 302°F Temp. Range, 1-3/8" Jaw Capacity, CAT IV 600V

  • Item # 49VU03
  • My Part #
  • Mfr. Model # CM174-NIST
  • Catalog Page # 605
  • UNSPSC # 41113648
Clamp Meter,1-3/8" Jaw Capacity,AAA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $700.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.25 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The FLIR® imaging clamp meter features Infrared Guided Measurement™ (IGM) Technology. Clamp meter uses thermal imaging to quickly pinpoint potential problems to help you work faster and get on to the next job. This 600A RMS AC/DC clamp meter visually guides you to anomalies and helps you see the potential hazards.

View More

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 600
  • Max. DC Amps 600
  • Max. AC Volts 1000
  • Max. DC Volts 1000
  • Max. Ohms 6000
  • Jaw Capacity 1-3/8"
  • Temp. Range -4 Degrees to 302 Degrees F
  • Counts 6000
  • Battery Type AAA
  • Safety Rating CAT IV 600V
  • Calibration Certificate NIST
  • AC Response 40 Hz to 400 Hz
  • Audible Continuity Yes
  • Diode Test Yes
  • Capacitance 1000uF
  • Frequency Counter 60 kHz
  • Memory Max/Min
  • Peak Hold Yes
  • Bar Graph Yes
  • Display Color TFT
  • Includes (4) AAA Batteries, CAT IV Silicon Test Leads, User Manual CD
  • Calibration Frequency 50 to 60 Hz
  • Max. Conductor Size 1000MCM
  • Auto Ranging Yes
  • Non-Contact Voltage Detector No
  • Data Hold Yes
  • Inrush Yes
  • Auto Power Off Yes
  • Thermometer Type FPA
  • AC Current Accuracy +/-2.0%
  • Operating Temp. 14 Degrees to 122 Degrees F
  • Standards CUL, FCC, CE
  • Special Features Work Lights, IGM Thermal Imaging System with Laser Pointer, Flex Clamp Adaptor Input, LoZ, VFD (Low Pass Filter), Easy Access Battery Cover, Tripod Mount
  • Manufacturers Warranty Length 10 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.