Skip Content

TP
FLIR

Clamp On Digital Clamp Meter, 1-29/64" Jaw Capacity, CAT IV 600V

  • Item # 48FT90
  • My Part #
  • Mfr. Model # CM82-NIST
  • Catalog Page # N/A
  • UNSPSC # 41113648
Clamp Meter,10kHz,NIST,LCD,600 AC Amps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $450.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.2 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

FLIR offers an excellent choice of industrial-grade Power Clamp Meters engineered with advanced power analysis and variable frequency drive filtering functions required by electrical troubleshooters. The CM82 is a 600A True RMS AC/DC with TRMS Voltage and Current, Power Factor, Bright White LED Backlit Display, Analog Bargraph, Integrated Non-Contact Voltage Detector, Min/Max/Average, Auto Power Off, Data Hold, Peak Hold, Relative, DCA Zero, and Battery Status Features. The meter comes with CAT IV Silicone Test Leads, 6 AAA Batteries, and User Manual/CD.

View More

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 600
  • Max. DC Amps 600
  • Max. AC Volts 1000
  • Max. DC Volts 1000
  • Max. Ohms 100,000
  • Jaw Capacity 1-29/64"
  • Counts 4000
  • Battery Type AAA
  • Safety Rating CAT IV 600V
  • Calibration Certificate NIST
  • AC Response TRMS
  • Audible Continuity Yes
  • Diode Test Yes
  • Capacitance 4mF
  • Frequency Counter 10 kHz
  • Peak Hold Yes
  • Bar Graph Yes
  • Display LCD
  • Includes Test Leads, (6) Batteries, Instructions
  • Calibration Frequency 50 to 60 Hz
  • Max. Conductor Size 1000MCM
  • Auto Ranging Yes
  • Non-Contact Voltage Detector Yes
  • Data Hold Yes
  • Inrush Yes
  • Auto Power Off Yes
  • AC Current Accuracy +/-2.0%
  • Operating Temp. 32 Degrees to 122 Degrees F
  • Standards cULus, CE
  • Special Features VFD Mode, Power Factor, Total Harmonics Distortion, Harmonics, Phase Rotation, Worklights
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.