Skip Content

C3
FLIR

Clamp On Digital Clamp Meter, 1-3/8" Jaw Capacity, CAT IV 600V

  • Item # 45JW92
  • My Part #
  • Mfr. Model # CM72
  • Catalog Page # N/A
  • UNSPSC # 41113648
Clamp On Digital Clamp Meter, 1-3/8" Jaw Capacity, CAT IV 600V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $170.00 / each Offer Ends 06/30/18

Web Price $200.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.8 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 600A AC Clamp Meter gives you better access to wiring in hard-to-reach places, and provides all the measurement capabilities you need for advanced troubleshooting. Made with a narrow jaw and high-powered LED worklights, the CM72 makes it easier to take measurements in dark, crowded panels and cabinets. Its slim, light design is convenient to carry in your back pocket wherever you go. With advanced electrical features including Autoranging, True RMS Voltage and Current, LoZ, and an input for a flexible current probe accessory, the CM72 has all the measurement functions you need to stay competitive and ensure accurate readings.

View More

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 600
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. Ohms 6000
  • Jaw Capacity 1-3/8"
  • Counts 6000
  • Battery Type AAA
  • Safety Rating CAT IV 600V
  • Calibration Certificate Available Separately
  • AC Response TRMS
  • Audible Continuity Yes
  • Diode Test Yes
  • Capacitance 1000uF
  • Frequency Counter 60 kHz
  • Memory Max/Min
  • Peak Hold No
  • Bar Graph No
  • Display Backlit LCD
  • Includes (4) AAA Batteries, CAT IV Silicon Test Leads, User Manual CD
  • Calibration Frequency 50 to 60 Hz
  • Max. Conductor Size 1000MCM
  • Auto Ranging Yes
  • Non-Contact Voltage Detector No
  • Data Hold Yes
  • Inrush No
  • Auto Power Off Yes
  • AC Current Accuracy +/-3.0%
  • Operating Temp. 14 Degrees to 122 Degrees F
  • Standards CUL, FCC, CE
  • Special Features Work Lights, Flex Clamp Adaptor Input, LoZ, Easy Access Battery Cover, Tripod Mount
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.