NC
FLIR

Clamp On Digital Clamp Meter, 1.2" (30mm) Jaw Capacity, CAT IV 300V

  • Item # 444M28
  • My Part #
  • Mfr. Model # CM42
  • Catalog Page # N/A
  • UNSPSC # 41113648
Clamp On Digital Clamp Meter, 1.2" (30mm) Jaw Capacity, CAT IV 300V close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Electrical Power Testing~Clamp Meters


$140.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.73 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 400
  • Max. DC Amps No Range
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. Ohms 60
  • Jaw Capacity 1.2" (30mm)
  • Counts 6000
  • Battery Type AAA
  • Safety Rating CAT IV 300V
  • Calibration Certificate Available Separately
  • AC Response TRMS
  • Audible Continuity Yes
  • Diode Test Yes
  • Frequency Counter 1 kHz
  • Peak Hold No
  • Bar Graph No
  • Display LCD
  • Includes Test Leads, Pouch Case, (2) Alkaline Batteries
  • Calibration Frequency 50 to 60 Hz
  • Max. Conductor Size 1.2" (30mm)
  • Auto Ranging Yes
  • Non-Contact Voltage Detector Yes
  • Data Hold Yes
  • Inrush No
  • Auto Power Off Yes
  • AC Current Accuracy +/-2.0% + 5 Digits
  • Operating Temp. 14 Degrees to 122 Degrees F
  • Standards cULus, CE
  • Special Features Accuracy Tip Enables More Accurate Current Readings On Smaller Gauge Wires
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

None