Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
FLIR

H-Series Tactical Carrying Case

  • Item# 6FZL2
  • Mfr. Model# 4115397
  • Catalog Page# 2521
  • UNSPSC# 46151504
H-Series Tactical Carrying Case close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $123.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The FLIR® H-Series tactical carrying case is designed to hold 1 FLIR thermal imaging camera, Nos. 6FZJ8 or 6FZK2, sold separately. Keeps imaging camera safe in all kinds of environments. Sturdy reinforced and padded nylon carrying case features a quick-pull strap that brings the body of the camera up on the case when you need it in a hurry. Zippered side pockets hold extra batteries and lenses. Easily mounts on a belt or backpack.

View More

Technical Specs

  • Item Carrying Case
  • Size Standard
  • Color Black
  • Material Nylon Fabric
  • Chest Size (In.) N/A
  • Length (In.) 11
  • Width (In.) 4-1/2
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 4
  • Closure Clip/Zipper
  • For Use With Flir H-Series Thermal Imaging Cameras
  • Features Padded Center Compartment, Padded Outer Pockets
  • Includes Shoulder Strap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.