Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
FLIR

LCD Infrared Thermometer, Laser Sighting: Single Dot, -22° to 1202° Temp. Range (F)

  • Item # 48FT97
  • My Part #
  • Mfr. Model # TG56
  • Catalog Page # N/A
  • UNSPSC # 41112210
LCD Infrared Thermometer, Laser Sighting: Single Dot, -22° to 1202° Temp. Range (F) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $175.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The TG56 Spot IR (Infrared) Thermometer provides non-contact surface temperature readings so you can quickly and easily take measurements in places that are out of reach. Providing a distance-to-spot ratio of 30:1, the TG56 can measure smaller targets from a safer distance. New mode options give you control to view your current reading and last two temperature readings simultaneously. The TG56 is built with a color screen that makes it easy to navigate and select settings, plus adds visibility and efficiency to the advanced feature set. The TG56 is your go-to, pocket-sized device for efficient temperature measurement.

View More

Technical Specs

  • Item - Infrared Thermometer Infrared Thermometer
  • Temp. Range (F) - Infrared -22 Degrees to 1202 Degrees
  • Temp. Range (C) - Infrared -30 Degrees to 650 Degrees
  • Focus Spot Size and Distance - Infrared 1" @ 30"
  • Temp. Accuracy (C) - Infrared +/-1.0% of Reading
  • Temp. Accuracy (F) - Infrared +/-1.0% of Reading
  • Emissivity (4) Presets 0.65, 0.75, 0.85, 0.95 and Adjustable From 0.10 to 0.99
  • Laser Sighting - Infrared Single Dot
  • Data Logging - Instrument No
  • Temperature Alarm - Thermometer High, Low
  • Display - IR Camera LCD
  • Memory - Instrument Avg., Dif., Max., Min.
  • Calibration Certificate Included No
  • Battery Type AAA
  • Alarm Indication Yes
  • Data Hold Yes
  • Resolution 0.1 Degrees F/C
  • Spectral Response - Infrared 5.0 to 14.0um
  • Response Time 150 msec.
  • Memory Max/Min/Avg/Dif
  • Operating Temp. Range 14 Degrees to 113 Degrees F
  • Standards CE
  • Trigger Yes
  • Temp Range (F) - Probe and Other Probe -22 Degrees to 1202 Degrees
  • Temp Range (C) - Probe and Other Probe -30 Degrees to 650 Degrees
  • Special Features Type K Input, Color Display, Graphic Menu, Built-In Worklight, Tool-Less Battery Compartment
  • Includes Wrist Strap Lanyard, Quick Start Guide, User Manual/CD, Type K General Purpose Probe, Batteries
  • Manufacturers Warranty Length 5 yr.
  • Item Infrared Thermometer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.